Jack Hammer Bits, 1-1/8 in Hex Shank Shovel Spade Chisel Bits for Demolition Hammers, 17.5 in Long
- Mfr # 2627
- Zoro # G222982570
product price:Â
$
67.45
/ea
Key Features
Overall Length
18.25 in
Width
5.5 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2627
- Zoro #
- G222982570
- UPC #
- 837013026273
- Country of Origin
- China
Dimensions
- Overall Length
- 18.25 in
- Width
- 5.5 in
- Depth
- 1.5 in
Description
The Neiko Tools Clay Spade Chisel Bit is a scoop shovel chisel bit for digging large holes and garden, backyard landscaping. It can dig through concrete, packed soil, clay, gravel, adobe, sandstone, frozen dirt, and more. Spade is heavy duty, with alloy steel construction to cut through tough surfaces and for reduced wear. It is 5-0.5 in wide, rounded and 17-0.5 in in length to work fast. The 1-1/8 inch hex shank is universal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.