Shop NEIKO
See all product information
Create Account
Left-Hand Drill Bit Set, 15-Piece, High-Speed Steel, TiN Finish, SAE Sizes
- Mfr # 10037A
- Zoro # G422983032
product price:Â
$
29.15
/ea
Key Features
Width
4.5 in
Depth
1.25 in
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10037A
- Zoro #
- G422983032
- UPC #
- 837013100379
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Depth
- 1.25 in
- Length
- 7.5 in
Description
The NEIKO - 10037A includes multiple drill bit sizes for drilling applications. It includes a case with dimensions of 7.5 in (L) x 4.5 in (W) x 1.25 in (D). Its configuration supports general drilling applications where multiple bit sizes may be required.
Key Features:
- Case dimensions: 7.5 in (L) x 4.5 in (W) x 1.25 in (D)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.