Shop NEIKO
See all product information
Create Account
Lug Crimping Plier and Cable Cutter Set, Battery Cable Crimping Tool, 8-0 AWG, 6mm - 50mm Size
- Mfr # 02039A
- Zoro # G322982999
product price:Â
$
37.99
/ea
Key Features
Overall Length
16 in
Width
6 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02039A
- Zoro #
- G322982999
- UPC #
- 816914023932
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Width
- 6 in
- Depth
- 2 in
Description
NEIKO 02039A electrical crimping tool can save you a lot of time and effort when you need to crimp battery cables or wires. A crimping device used to conjoin two pieces of metal by deforming one or both to hold each other. The result of the tool's work is called a crimp, for instance, network cables and phone cables are created using a crimping tool. You can also secure a reliable connection on battery cable lugs, crimp lugs, battery lugs, cable lugs, and battery cable ends with the NEIKO 02039A Heavy Duty Cable Crimper. This is one of the most effective ways to crimp wires, whether it be in your garage or in a professional setting. Easy installation, repair and maintenance of electrical devices and cables. Fix your connections on fuse sockets, load switches on power lines and high voltage passing cables. Durable and precise for any job, not to mention the ergonomic handle will help you achieve the needed pressure without hand fatigue. The included wire snip also has a striping function to allow for a quick and easy wire stripping.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.