Shop NEIKO
See all product information
Create Account
Automatic Wire Stripper/Cutter/Crimper, 10 AWG Capacity, 8.25 in
- Mfr # 01924A
- Zoro # G922983020
product price:Â
$
16.99
/ea
Key Features
Overall Length
8.25 in
Width
4 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01924A
- Zoro #
- G922983020
- UPC #
- 837013019244
- Country of Origin
- China
Dimensions
- Overall Length
- 8.25 in
- Width
- 4 in
- Depth
- 1 in
Description
The Heavy Duty Wiring Tool for Pros and DIYers Neiko's 3-in-1 automatic wire stripper is a multi-use electrical wiring tool designed for both professional and home use. Most wire strippers require two hands and some guesswork. Neiko's 3-In-1 Automatic Wire Stripper changes this by doing the stripping for you, with only one hand. To use, simply place your wire between the two machined jaws at the tool's head, select the desired exposed wire length (1/4-inch to 3/4-inch) using the flip-up red gauge stopper, and squeeze. The two jaws clamp down, automatically selecting the right tension to hold the wire without damaging it, and pull insulation away. The result is a perfectly stripped wire. The tool is compatible with 10-24 gauge wires, and includes a micro-adjustment thumb wheel for setting tension and clearance for smaller gauge wires beyond 20 AWG. Wire Cutting and Wire Crimping Wire cutter and wire crimper functionality built into the spring-loaded handle of this tool make it a must-have addition to any professional or DIY electrician tool kit. Wire cutting high-frequency heat treated blades make clean cuts on wires from 10-24 AWG, while the crimper tool crimps wires rated 10-22 AWG insulated, 4-22 AWG non-insulated and 7-8 mm auto ignited terminals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.