Shop NEIKO
See all product information
Create Account
Master Screw Extractor, 55 Pieces, Multi Spline, Spiral and Nut Extractors, 5/64 in to 0.5 in Size
- Mfr # 04202A
- Zoro # G922983051
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
2 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04202A
- Zoro #
- G922983051
- UPC #
- 816914024144
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 2 in
- Depth
- 1 in
Description
The NEIKO 04202A Fastener and Bolt Extractor is a must have tool set for mechanics and DIYers alike! If you have ever had a stubborn stripped screw at home or a bolt on your manifold broken and need an easy out system to remove that worn down screw or bolt, this is your complete extraction kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.