Screw-Extractor And Left-Hand Drill-Bit Set, HSS M2 Steel, Bolt Extractor, 10 Pieces
- Mfr # 01925A
- Zoro # G122982809
product price:Â
$
15.99
/ea
Key Features
Depth
0.8 in
Width
4.5 in
Length
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01925A
- Zoro #
- G122982809
- UPC #
- 837013019251
- Country of Origin
- China
Dimensions
- Depth
- 0.8 in
- Width
- 4.5 in
- Length
- 5.7 in
Description
NEIKO 01925A Left Hand Bit and Easy Out Extractor Set. Remove broken screws whether working on wood or metal, ideal for construction, automotive or home DIY projects. Left hand drill bits prevent you tightening the bolt you are trying to remove while creating a whole to put the extractor in. In some cases the left hand drill bit will possibly remove the bolt or screw without needing the spiral flute. Step 1: Wear the proper safety gear such as safety glasses and gloves. Step 2: If necessary use a center punch to create a indentation in the center of your broken fastener. Step 3: Select a left handed drill bit that has a smaller diameter than your stuck fastener. Step 4: Carefully drill down aligned straight with the screw about 1/8th to 1/4 inch. Step 5: Insert the tip of your screw extractor (spiral flute), turn the tool counterclockwise. As you turn the extractor while forcing in the threads will grip or bite into the hole, continue turning counterclockwise and pull to completely remove the stripped or broken screw.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.