Fixture Wall 60W 3-Light Hyson Universal Mount, Matte Black Clear Glassobe Glass
- Mfr # 6127900
- Zoro # G608584893
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.86 in
Length
25.98"
Finish
Matte Black
Fixture Housing Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6127900
- Zoro #
- G608584893
- UPC #
- 024034612794
- Country of Origin
- China
Dimensions
- Width
- 8.86 in
- Length
- 25.98"
Details
- Voltage
- 120V
- Finish
- Matte Black
- Fixture Housing Color
- Matte Black
- Housing Material
- Steel/Glass
- Description/Special Features
Description
The Westinghouse Hyson 3-light vanity wall fixture, rated for damp locations, is an excellent option to install above the mirror in your bathroom. Depending on your preference, it can be mounted upwards or downwards to get the look you like. This striking wall fixture brings bright illumination to any space, featuring clear glass globes and a matte black finish to complement mid-century, modern, and traditional spaces. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61279.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.