Shop NEIKO
See all product information
Create Account
Pro-Grade Large-Diameter Titanium SAE Tap and Die Set, High-Quality Thread-Repair Kit, 45-Piece Set
- Mfr # 00916A
- Zoro # G922982887
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.25 in
Width
12.5 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00916A
- Zoro #
- G922982887
- UPC #
- 837013009160
- Country of Origin
- China
Dimensions
- Overall Length
- 16.25 in
- Width
- 12.5 in
- Depth
- 3 in
Description
The NEIKO 00916A Pro-Grade Large-Diameter Titanium SAE Tap and Die Set gives you extra precision when you need to repair stripped threads and screws. Each tap and die is constructed from professional-grade steel and features a titanium coating for added longevity and protection against rust and corrosion. The titanium edges keep these tools sharp for a precise cut every time, so they can handle even the toughest threads. Each tap and die features a coarse (UNC) or fine (UNF) thread designation and will fit a wide variety of hand-threading applications. Each tool also features a laser-etched size marking for easy and quick identification. Ideal for automotive or electrical work, this tap die set is a useful addition to home and professional tool collections. This SAE threader set comes with 45 pieces and includes a wide variety of coarse-thread (UNC) and fine-thread (UNF) sizes. It includes the following coarse sizes: 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 9/16-12, 5/8-11, 3/4-10, 7/8-9, and 1-8. It also includes the following fine sizes: 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20, 9/16-18, 5/8-18, 3/4-16, 7/8-14, and 1-14. The set comes with a die-stock handle wrench, an adjustable tap-handle wrench, a T-handle tap wrench, a die adapter, and a stubby screwdriver. It arrives in a hard blow-molded plastic storage case for optimal organization. This standard kit is ideal for home use, DIY projects, and jobsite use. When it comes to fasteners, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.