Punch and Chisel Set, 16 Piece, Cold Chisels, Taper, Pin & Center Punches, Chrome Vanadium Steel

  • Mfr # 02626A

  • Zoro # G321697443


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02626A
Zoro #
G321697443
UPC #
816914023802
Country of Origin
China

Description

The Neiko 02626A Cold Chisel and Punch Set is perfect for a variety of metal working such as cutting, shaving, marking, punching, and scoring in any craftsman or black smith applications. Hand held punches and chisels are used for removing pins and bushings, and cutting or splitting metal objects. The punch down tools is made from a hardened chrome vanadium steel for extra strength while the polished tips provide superior sharpness that will that will ensure the longevity and long-lasting service life of this tool set at home or job. The set includes: three cold chisels, five taper punches, two center knockout punches, five roll pin punches and one chisel punch gauge neatly rolled up in a heavy duty canvas pouch for simple and convenient storage and transportation. This mechanic tool set is the perfect hand tool set for automotive or construction purposes. Chisels can be used as pry bars once wedges in between two surfaces. Often used by driving with a mallet or hammer. Hex shaped design for great grip under hammering. This set also doubles as a full hobbyist and DIYers set. Can be used for gunsmithing, construction workers, craftsmen, and blacksmiths. Includes:3 x Cold Chisels: 3/8''x 5-1/2'', 1/2''x 6'', and 5/8''x 6-1/2''2 x Center Punches: 1/8'' x 5'', 3/16'' x 6''5 x Taper Punches: 3/32''x 5-1/4'', 1/8''x 5-3/4'', 5/32''x6'', 3/16'' x 6-1/4'', 1/4'' x 6-3/4''5 x Pin Punches: 3/32''x 4-1/4'', 1/8''x 4-3/4'',5/32''x5'', 3/16'' x 5-1/4'', 1/4'' x 5-3/4''1 x Chisel Punch Gauge1 x Canvas Roll Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.