Master Screw, Nut & Bolt Extractor, 36 Piece, 3/8 Dr., CR-Mo
- Mfr # 04208A
- Zoro # G722982872
product price:Â
$
84.99
/ea
Key Features
Depth
11.5 in
Length
8 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04208A
- Zoro #
- G722982872
- UPC #
- 816914024540
- Country of Origin
- China
Dimensions
- Depth
- 11.5 in
- Length
- 8 in
- Width
- 2 in
Description
Introducing the NEIKO 04208A Master Screw, Nut, & Bolt Extractor, a 14 Piece Lug Nut Removal Tool designed to effortlessly tackle any stripped or rounded bolt, nut, or screw. This comprehensive set includes deep and shallow stripped bolt extractor sockets, making it the perfect solution for any job. Crafted from high-quality CR-Mo material, these durable tools ensure long-lasting performance. With the addition of left-handed drill bits, reverse drill bits, and stud extractor tools, this kit provides everything you need to effectively remove broken bolts, screws, and studs. Say goodbye to frustration and hello to efficiency with the NEIKO 04208A Master Screw, Nut, & Bolt Extractor. * 16pcs 0.375 in Drive Impact Bolt and Nut Remover Set (42CRMO) Size:0.25 in, 7mm, 5/16 in(8mm), 9mm, 0.375 in, 10mm, 7/16 in(11mm), 12mm, 0.5 in, 13mm, 9/16 in(14mm), 15mm, 5/8 in(16mm), 17mm, 11/16 in, 0.75 in(19mm) * 6pcs Screw extractor spiral (42CRMO) Size:#1,#2,#3,#4,#5,#6 * 13pcs 0.375 in drive Multi-Spline screw extractors (42CRMO) Size: 1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, 9/32 in, 5/16 in, 11/32 in, 0.375 in, 13/32 in, 7/16 in,15/32 in, 0.5 in * 1pc punch pin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.