Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Star Bit Socket 220mmL
- Mfr # 310+6845
- Zoro # G823580205
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6845
- Zoro #
- G823580205
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 310+6845, Professional Bit Socket This 3/8in drive T-45 star bit socket is built for technicians who need secure bit engagement and extra reach. With an overall length of 220mm (8.66 inches), it helps access fasteners in deeper or recessed locations while keeping control and fit consistent. Designed for professional hand tool setups, the bit socket features permanently stamped sizing for quick identification and streamlined tool organization. Key Benefits 3/8in drive T-45 star bit socket for compatible star fasteners. 220mm (8.66in) overall length improves access in tight or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports reliable daily shop use. Permanently stamped size marking speeds identification and reduces tool selection errors. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for long-term service in demanding environments, this star bit socket combines extended reach with durable steel construction and clear size identification. The result is a dependable, technician-focused solution for consistent fit and repeatable performance when working on equipment, assemblies, and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.