Stainless Steel 35 Lbs Magnetic Pick-Up Tool, 33.5 in Length
- Mfr # 53426A
- Zoro # G522982737
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Length
9 in
Depth
0.75 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53426A
- Zoro #
- G522982737
- UPC #
- 816914025097
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Depth
- 0.75 in
- Width
- 4.5 in
Description
Introducing the NEIKO 53426A 35LB Magnetic Pick Up Tool, your ultimate solution for effortless debris cleanup and metal retrieval in any setting. With a remarkable 35-pound holding force, this magnetic tool easily picks up nails, screws, and other magnetic debris, ensuring a clean yard or shop environment with minimal effort. Equipped with a chrome-plated base, this magnet tool boasts exceptional durability for long-lasting use. Its telescoping design allows for extended reach, ranging from 8.7 inches to an impressive 33.5 inches, eliminating the need for bending over and enabling access to hard-to-reach areas effortlessly. Whether you're working at home or on a construction site, the stainless steel shaft with 5-section telescoping capability ensures versatility to suit all user needs. Featuring a large 3.3-inch magnetic head, this tool efficiently picks up large items or multiple smaller pieces, making it ideal for covering large areas with ease. From your yard to your engine bay, this magnetic pickup tool is perfect for mechanic repairs and various other applications. Designed with ergonomic grip for comfortable handling, the NEIKO 53426A is a pleasure to use and can be easily disassembled for compact storage in your toolbox or tool bag. Whether you're picking up keys, nails, or other metal objects in your lawn, shop, roof, or home, this magnetic pick up tool is your go-to solution for efficient cleanup. Upgrade your workspace with the NEIKO 53426A 35LB Magnetic Pick Up Tool and experience unparalleled convenience and efficiency in debris cleanup and metal retrieval tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.