8" Mill Single Cut Bastard File
- Mfr # 08497NN
- Zoro # G2798984
product price:Â
$
7.29
/ea
Key Features
Length
8 in
Thickness
9/64 in
Pattern
American
Application
For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08497NN
- Zoro #
- G2798984
- UPC #
- 037103333650
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Bastard/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Finish
- Natural
- Edges
- (2) Square Single Cut
- Handle Design
- Tang
- File Type
- Machinists File
- File Material
- Natural
- Rigidity
- Rigid
- Taper
- Regular Taper
- Edge Cut Style
- Single
- Face Cut Style
- Single-Cut
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Includes Handle
- No
- Number of Cut Edges
- 4
- File Coarseness
- Bastard Cut
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 9/64 in
- Width
- 25/32 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 3/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, File Material Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.