Shop NEIKO
See all product information
Create Account
Telescoping Magnetic Tool and Telescoping Mirror Set for Mechanics, 6-Pieces
- Mfr # 20736A
- Zoro # G622983054
product price:Â
$
18.99
/ea
Key Features
Length
8 in
Width
2.5 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20736A
- Zoro #
- G622983054
- UPC #
- 816914023871
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 2.5 in
- Depth
- 2 in
Description
The NEIKO 20736A 6-piece magnetic pickup tool kit is great for finding metal nuts, bolts, screws, and other metal pieces that have dropped behind HVAC appliances, cabinets, automobile parts, work benches, and are in hard-to-reach areas. The two pick up tools provided in this set are perfect for all your home, automotive and DIY projects. This set is perfect for those that may have back problems or arthritis as it will help eliminate bending over to retrieve small objects. Magnetic pickup tools are a great tool to keep handy for everyday use such as getting keys from between the seat and console, removing nails from fire pit, lost toys under the stove and so much more! So, before you get the vacuum out, try this magnetic tool for all your hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.