Shop NEIKO
See all product information
Create Account
Toilet Plunger Set, 4 Piece, Bonus MiniSink & Drain Plunger, Toilet Bowl Brush & Caddy
- Mfr # 60168A
- Zoro # G422982806
product price:Â
$
25.99
/ea
Key Features
Length
17 in
Width
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60168A
- Zoro #
- G422982806
- UPC #
- 816914022997
- Country of Origin
- Taiwan, Province of China
Description
The NEIKO 60168A Plunger Set is the perfect plungers for bathrooms combination for any home owner or new home must haves. A plunger, force cup, plumbers best friend, plumbers helper is used to clear blockage in drains and pipes. Easy top use for unclogging sinks, drains and toilets. This toilet brush set comes with our newly redesigned plunger, toilet brush, storage caddy/toilet plunger holder, and mini sink and drain plunger. Super-pliable industrial-rubber cup with tiered ridges forms an ultra-tight seal on any size drain. Small plunger with heavy-duty aluminum handle allows for maximum pressure forced to alleviate the source of clogging. Designed to work effectively at any angle for hard-to-reach, low-clearance applications. When the plunger is pressed down, over a clog, it forces air into the drain and increases pressure. When the clog is moved, the air will continue to move through the pipes. Pulling back up on the plunger creates a vacuum and forcing anything in the pipe upwards and out. Our new telescopic handle retracts down to only 17 inches, allowing for discreet storage. This toilet pump combo with toilet scrubber brush is a bathroom essential. Simple and cute toilet brush with a small plunger for your sink also included!