Shop NEIKO
See all product information
Create Account
Toilet Plunger, 2 Piece, Bonus Mini-sink and Drain Plunger, Telescopic Aluminum Handle
- Mfr # 60169A
- Zoro # G722982902
product price:Â
$
18.99
/ea
Key Features
Length
17 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60169A
- Zoro #
- G722982902
- UPC #
- 816914023000
- Country of Origin
- Taiwan, Province of China
Description
The NEIKO 60169A plunger set is the perfect home and bathroom plunger combination for anyone out there that is looking for the right fit. Engineered to create super strong suction power, the super pliable industrial grade rubber cup on the toilet plunger has step ridges that form an ultra-tight seal on any size drain for supreme cleaning power. Got a clog? The aluminum telescopic handle allows for maximum pressure to clean out any backed-up drain that is clogged and can retract down to 17 inches that allows for discreet storage. Due to its design, the innovative plunger suction cup can effectively be applied at any angle for hard-to-reach, low clearance applications. This plunger is paired with a mini sink drain plunger that is great for unclogging slow draining sinks in the bathroom/kitchen, shower drains/bathtubs and is great for laundry/utility room drainage problems. This combo set truly packs a punch!