Shop NEIKO
See all product information
Create Account
Toilet Plungers, Dual Pack, Patented All-Angle Design, Aluminum Handle
- Mfr # 60170A
- Zoro # G922982917
product price:Â
$
20.39
/ea
Key Features
Length
24 in
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60170A
- Zoro #
- G922982917
- UPC #
- 837013601708
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 24 in
- Width
- 6.25 in
Description
Comes in 2 per pack. This is the perfect plunger for any home owner. Super-pliable industrial-rubber cup with tiered ridges forms ultra-tight seal on any size drain. Heavy-duty aluminum handle allows for maximum pressure forced to alleviate the source of clogging. Designed to work effectively at any angle for hard-to-reach, low-clearance applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov