Shop NEIKO
See all product information
Create Account
Toilet Plunger with Patented All-Angle Design, Aluminum Handle, Black, 1-Pack
- Mfr # 60166A-ASB
- Zoro # G422982554
product price:Â
$
13.29
/ea
Key Features
Width
6.25 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60166A-ASB
- Zoro #
- G422982554
- UPC #
- 837013601661
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6.25 in
- Length
- 24 in
Description
If you’re looking for restroom accessories for your bathroom, the NEIKO 60166A Toilet Plunger is a great option! The rubber cup has a patented all-angle design with 4-step level suction to fit any bowl. The suction created by the cup makes unclogging toilet blockages simple and provides all-angle movement. The rubber cup is securely attached to a rust-resistant aluminum handle, making this toilet-clog remover lightweight and durable. The aluminum handle also has a peg hole on top for easy hanging and storage in any closet. This powerful device works great as a home or commercial plunger. Add this plunger to your bathroom set as a reliable and unique tool that makes unclogging toilets convenient and easy! The industrial rubber cup has tiered ridges to form an ultra-tight seal on all drain sizes. It also has a smooth bottom and edge with no interior ridges, which prevents residue buildup. The heavy-duty aluminum handle allows for maximum power and pressure to help alleviate the source of clogs. Our patented design works effectively at any angle, including those that are hard to reach. Whether you need a plunger for your first apartment or the office restroom, the NEIKO toilet plunger will be your go-to unclogging tool for all blocked drains.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.