Torx Allen Wrench Set, 13 Piece Key Set, Long Torx Keys T5 to T50
- Mfr # 01102A
- Zoro # G824081879
product price:Â
$
9.99
/ea
Key Features
Depth
1.26 in
Overall Length
6-31/32 in
Width
3.189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01102A
- Zoro #
- G824081879
- UPC #
- 816914028524
- Country of Origin
- China
Dimensions
- Depth
- 1.26 in
- Overall Length
- 6-31/32 in
- Width
- 3.189 in
Description
Upgrade your toolkit with this comprehensive 13-piece star wrench, designed for versatility, durability, and precision. Featuring these torx wrenches make it easy to work around obstructions while maintaining efficiency-whether using the long or short arm for improved access and speed in any situation. The extended long-arm design delivers enhanced reach, leverage, and torque, while chamfered, precision-ground tips ensure a snug, secure fit even in tight spaces where traditional hex keys fall short. Crafted from high-quality 6150 chrome vanadium steel and heat-treated to 56 HRC, each wrench offers exceptional strength, wear resistance, and long-lasting performance. A laser-etched finish combined with a protective black oxide coating helps resist corrosion, reduce friction, and maintain readability over time. Ideal for DIY repairs, electronics, bicycles, machinery, and automotive or motorcycle work, this set also includes a convenient hanging storage case with sizes ranging from T5 to T50, keeping your tools organized and ready for any job.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.