Torx Security Bit Set, 11 Pieces, TT6 to TT40, 3 in Quick-Release Shank, S2 Steel
- Mfr # 01149A
- Zoro # G521697311
product price:Â
$
11.39
/ea
Key Features
Width
4.75 in
Depth
0.25 in
Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01149A
- Zoro #
- G521697311
- UPC #
- 816914023109
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.75 in
- Depth
- 0.25 in
- Length
- 5.75 in
Description
The NEIKO - 01149A is a drill bit set for drilling applications. The set has compact dimensions: Length 5.75 inches; Width 4.75 inches; Depth 0.25 inches. Its bit/set dimensions are: Length 5.75 inches; Width 4.75 inches; Depth 0.25 inches.
Key Features:
- Length: 5.75 inches, with a listed length of 5.75 inches.
- Width: 4.75 inches, with listed Width 4.75 inches and Depth 0.25 inches.
- Depth: 0.25 inches, with a listed Depth of 0.25 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.