Step Drill Bit Set, High Speed Steel, Titanium Finish, 3-Piece
- Mfr # 10181A
- Zoro # G022983036
product price:Â
$
17.99
/ea
Key Features
Width
3.5 in
Depth
0.75 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10181A
- Zoro #
- G022983036
- UPC #
- 816914021617
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Depth
- 0.75 in
- Length
- 6 in
Description
The NEIKO 10181A is a drill bit set designed for general drilling applications. The set is compact form factor for storage and transport. Its size and configuration are intended for general drilling applications.
Key Features:
- Dimensions: 6 in length x 3.5 in width x 0.75 in depth
- Compact form factor for storage and transport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.