Shop NEIKO
See all product information
Create Account
Wireless Soldering Kit, Mini USB Rechargeable Solder Iron Pen, Rapid Heat 356-750°F (180-400°C)
- Mfr # 40421A
- Zoro # G122983035
product price:
$
29.99
/ea
Key Features
Length
8.25 in
Width
3 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40421A
- Zoro #
- G122983035
- UPC #
- 816914024106
- Country of Origin
- China
Dimensions
- Length
- 8.25 in
- Width
- 3 in
- Depth
- 2 in
Description
The NEIKO 40421A Micro Soldering Kit is a wireless soldering iron is your easy carry everyday solder melting tool. A soldering iron is a hand tool used in soldering; it supplies heat to melt solder so that it can flow into the joint between two workpieces you are trying to join. Soldering makes effective and reliable electrical connections. Small mechanical parts, jewelry and electronics are often soldered or brazed as well. Join led and copper foil in stained glass work. Electronics soldering connects electrical wiring to devices and electronic components to printed circuit boards. The Li-Ion battery charges in 3 hours and has a run time of 2 hours with a quick heat up time of 12 seconds. Temperature range of 180 to 400 degrees Celsius or 356 to 750 degrees Fahrenheit. Compact soldering iron is 8” long, 1.2” wide and weights 10.8 ounces. Included soldering station base is 3.5 inches long, 1.7” wide, 2.3” high and weighing only 4.8 ounces. Includes: 1 x Wireless Solder Iron with LED light 1 x Soldering Gun Stand 1 x Bent Tip Tweezers 1 x USB Brick 1 x 3.2 foot USBC Charge Cable 1 x 10g Tin Solder (1mm) 1 x Sponge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.