Zoro Homepage

Skate Wheel Conveyor, Flexible, Steel

  • Mfr # 37624024SAL

  • Zoro # G7676466


product price: $4,267.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Between Frame Width
24 in
Overall Width
30 in
Overall Length
23 ft 2 in
Maximum Load Capacity
376 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37624024SAL
Zoro #
G7676466
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
24 in
Overall Width
30 in
Overall Length
23 ft 2 in
Inside Radius
12 in
Height Adjustment
28" to 36"

Details

Item
Skate Wheel Conveyor
Frame Material
Steel
Maximum Load Capacity
376 lb/ft
Frame Capacity per Foot on 5-Ft. Centers
376 lb.
Frame Finish
Zinc Plated
Expandable
Yes
Frame Capacity per Foot on 10-Ft. Centers
376 lb.
Bearings
Ball
Center to Center Roller Spacing
5-1/4"
Conveyor Bed Shape Bed Shape
Flexible

Description

Skate Wheel Conveyor, Inside Radius 12 in, 376 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 23 ft 2 in Overall Length, 30 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.