8-port 1G/10GBASE-X (fiber SFP+)
Mfr # APM408F-10000S
Zoro # G714882296
product price:Â $704.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Netgear M4300-96X Stackable and Modular Managed Switch
Expansion Slot Type
SFP+
Compatibility
Netgear M4300-96X Stackable and Modular Managed Switch
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APM408F-10000S
Zoro #
G714882296
UPC #
606449131994
Country of Origin
Viet Nam
Details
Item
Expansion Module
Compatible With
Netgear M4300-96X Stackable and Modular Managed Switch
Expansion Slot Type
SFP+
Compatibility
Netgear M4300-96X Stackable and Modular Managed Switch
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
10GBase-X
Number of Expansion Slots
8
Application
Optical Network, Data Networking
Total Number of Expansion Slots
8
Network Standard
10GBase-X
Expansion Slot Details
8 x 10GBase-X SFP+ Network
Description
NETGEAR 8 X 1G/10GBASE-X SFP+ PORT CARD APM408F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.