Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 High-Density Feed Through Patch Panel - 48 Port, 2U

  • Mfr # NP-HD482UC6C-K

  • Zoro # G214914138


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Standards
19 in Rack Mount
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP-HD482UC6C-K
Zoro #
G214914138
UPC #
-
Country of Origin
China

Dimensions

Height
2.25 in

Details

Item
Ethernet Patch Panel
Number of Ports
48
Standards
19 in Rack Mount

Description

CAT6 High-Density Feed Through Patch Panels from Networx maximize network performance and adapt to network changes. Constructed from black electrostatic powder-coated steel, these rugged feed through patch panels withstand extreme conditions. Fully loaded with high-quality Networx CAT6 Feed Through Couplers, these panels are rated up to 1Gbps and meet or exceed TIA/EIA 568-B.2 industry specifications. The space-saving design fits standard 19-inch cabinets, occupying 1U/2U depending on the model. All Networx Patch Panels feature UL Listed Networx CAT6 Feed Through Couplers, ensuring reliability and performance. Ideal for optimizing network infrastructure in various environments, these panels offer a robust solution for efficient cable management and connectivity.


  • •48-Port High Density: Maximizes network connectivity in a compact 2U rack space.
  • •Feed-Through Design: Simplifies cable management by allowing easy pass-through of cables for quick installations.
  • •Cat6 Performance: Supports high-speed Cat6 connections for optimal network performance.
  • •Durable Construction: Built with a sturdy frame to ensure long-lasting use in demanding environments.
  • •Standard 19-Inch Rack Compatibility: Easily mounts into any standard 19-inch rack for seamless integration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.