Gigabit Fiber Media Converter - 1000Base-LX, LC Multimode, 550m, 1310nm

  • Mfr # FT-1000MM-LC

  • Zoro # G514914142


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-1000MM-LC
Zoro #
G514914142
UPC #
-
Country of Origin
China

Details

Item
Fiber Optic Media Converter
Color
Gray

Description

The Media Converter is a high-performance device designed to convert data signals between 10/100/1000Base-T and 1000Base-LX fast Ethernet networks. Compliant with IEEE 802.3z and IEEE 802.3AB standards, this versatile converter supports both 10/100/1000Base-T and 1000Base-LX applications, enabling data transmission up to 550 meters over multimode fiber.Equipped with two fiber optic connector ports TX and RX and one RJ-45 jack, the converter features six LED indicators for easy monitoring of power, UTP Link, UTP Activity, Fiber Link, Fiber Activity, Full duplex, and data rates. It automatically configures for Full or Half Duplex operation, ensuring seamless integration into various network environments.This compact and cost-effective converter offers low power dissipation, high reliability, and stable performance. It can be used as a standalone device or integrated into a rack-mount chassis, accommodating up to 16 units powered by a single internal power supply.Key Features:- Data Rate: 10/100/1000 Mbps with Auto-Negotiation- UTP Mode: Half or Full Duplex- Optical Wavelength: 1310nm- Fiber Type: Multi Mode 50/125, 62.5/125 micron- Connectors: One UTP RJ45, Two LC Fiber- Max Distance: 550m 50/125 fiber, 220m 62.5/125 fiber- Power Supply: External AC-DC Power Adapter US Standard- Dimensions: 95mm x 71mm x 26mm- Optical Output Power: -10 to -4 dBm- Receiving Sensitivity: -17 dBm- Saturability: greater than or equal to -3 dBmThe Media Converter's versatility and robust performance make it an ideal solution for businesses looking to bridge the gap between copper and fiber optic networks, ensuring efficient and reliable data transmission across various network infrastructures.


  • •Gigabit Conversion: Translates Ethernet signals to fiber for fast, reliable data transfer.
  • •Multimode Fiber Support: Works with 1000Base-LX multimode fiber for transmission up to 550 meters.
  • •Dual Wavelength Compatibility: Operates with 1300/1310nm wavelengths for enhanced performance.
  • •Seamless UTP to Fiber Transition: Effortlessly connects UTP to fiber networks.
  • •Compact Design: Easy to integrate into existing network setups without taking up much space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.