Gigabit Fiber Media Converter with Open SFP Slot for Multimode or Singlemode Fiber

  • Mfr # FT-1000-MC

  • Zoro # G614914141


product price:  $52.29
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-1000-MC
Zoro #
G614914141
UPC #
-
Country of Origin
China

Details

Item
Fiber Optic Media Converter
Color
Black

Description

The Media Converter adheres to IEEE 802.3z and IEEE 802.3AB standards, effectively bridging data signals between 10/100/1000Base-T Ethernet and 1000Base Fiber Ethernet. This versatile device supports both 10/100/1000Base-T copper networks and 1000Base fiber optic networks, offering a reliable solution for various networking needs. Its high-performance conversion allows data transmission up to 550 meters over multimode fiber and up to 80 kilometers over singlemode fiber.Equipped with two fiber optic connector ports one for transmitting-TX and one for receiving-RX, an RJ-45 jack, and an external power supply receptacle, the Media Converter ensures seamless connectivity. Six built-in LED indicators facilitate easy monitoring and diagnosis of power, UTP link, UTP activity, fiber link, fiber activity, full duplex, and data rates. The device automatically configures for full duplex or half duplex operation, adding an extra layer of flexibility.Compact, cost-effective, and highly reliable, this Media Converter is suitable for standalone applications or can be integrated into rack-mounted setups, where up to 16 units can be powered by a single internal power supply.Key Features:- Data Rate: Supports 10/100/1000 Mbps with auto-negotiation- Duplex Mode: UTP half or full duplex options- Optical Wavelength: SFP dependent, available in 850nm, 1310nm, and 1550nm- Fiber Types: Compatible with singlemode 9/125 and multimode 50/125 and 62.5/125- Connectors: One UTP RJ45 and two LC fiber connectors- Maximum Distance: Supports distances up to 80km with singlemode fiber and 550m with multimode fiber- Power Supply: Includes an external AC-DC power adapter US standard- Dimensions: Compact size of 95mm x 71mm x 26mm- Optical Output Power: Ranges from -10 to -4 dBm- Receiving Sensitivity: Up to -17 dBm- Saturability: Equal to or less than -3 dBmThis robust Media Converter is the ideal choice for extending your network reach while maintaining signal integrity and performance. Its user-friendly design simplifies installation and monitoring, making it an essential component in both small-scale and large-scale network environments. Whether used alone or as part of a larger rack-mount system, this converter delivers consistently reliable results to meet your data transmission needs.


  • •Flexible Fiber Compatibility: Supports both multimode and singlemode fiber, adapting to various network needs.
  • •Open SFP Slot: Customize with your choice of SFP module for specific transmission requirements.
  • •Gigabit Speeds: Converts 10/100/1000Base-T to 1000Base Fiber for high-speed data transmission.
  • •Extended Range: Enables long-distance data transmission up to 80 kilometers with singlemode fiber.
  • •Compact and Cost-Effective: A space-saving, reliable solution for extending your network’s reach affordably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.