
Industrial Gigabit Fiber Media Converter - 1000Base-LX, LC Multimode, 2km, 1310nm, 4 Port Switch
Mfr # IT-1000MM-LC-04
Zoro # G714914133
Key Features
Specifications
Product Information
Details
Description
The Industrial Media Converter is a high-performance device designed to convert data signals between 10/100/1000Base-T and 1000Base-LX Gigabit Ethernet. Compliant with IEEE 802.3z and IEEE 802.3AB standards, this converter supports both 10/100/1000Base-T and 1000Base-LX applications, allowing data transmission up to 2km over multimode fiber.Equipped with two fiber optic connector ports TX and RX and four RJ-45 jacks functioning as a switch, this converter also features an external power supply receptacle. Three LED indicators provide easy monitoring of power, UTP Link/Activity, Fiber Link/Activity, Full duplex, and data rates. The device automatically configures for Full or Half Duplex operation.Compact, cost-effective, and energy-efficient, this converter offers high reliability and stability. It's suitable for standalone applications or DIN-Rail mounted setups, allowing multiple converters to be attached to a single rail.Key Features:- Data Rate: 10/100/1000 Mbps with Auto-Negotiation- UTP Mode: Half or Full Duplex- Optical wavelength: 1310nm- Fiber Type: Multi Mode 50/125, 62.5/125 micron- Connectors: Four UTP RJ45, Two LC Fiber- Max Distance: 2km over 50/125, 220m over 62.5/125- Power Supply: Input 100-240Vac 1A, Output DC 24V 1A- Optical Output Power: -10 to -4 dBm- Receiving Sensitivity: -17 dBm- Saturability: greater than or equal to -3 dBm- 4 Port SwitchIndustry Standards Compliance:- EMI: FCC/CE/LVD/EMC- EMS: IEC61000-4-2 ESD: +/-8kV contact, +/-15kV air IEC61000-4-3 RS: 10V/m 80MHz-2GHz IEC61000-4-4 EFT: Power Port: +/-4kV; Data Port: +/-2kV IEC61000-4-5 Surge: Power Port: +/-2kV/DM, +/-4kV/CM; Data Port: +/-2kV IEC61000-4-6 CS: 3V 10kHz-150kHz; 10V 150kHz-80MHz IEC61000-4-16 Common mode conduction: 30V cont., 300V 1s- Shock: IEC 60068-2-27- Free Fall: IEC 60068-2-32- Vibration: IEC 60068-2-6This Industrial Media Converter is the ideal solution for extending network reach and converting between different media types in industrial environments.
- •Multi-Port Flexibility: Features 4 RJ45 ports for seamless integration of multiple devices in one compact unit.
- •Long-Distance Transmission: Supports 1000Base-LX with data transmission up to 2 kilometers over multimode fiber.
- •Industrial-Grade Durability: Designed for demanding environments with reliable performance and rugged construction.
- •High-Speed Data Transfer: Gigabit Ethernet speeds ensure fast and efficient data communication.
- •1310nm Wavelength Support: Optimized for 1310nm fiber connections, enhancing performance and stability over long distances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.