SFP Gigabit Fiber Module - 1000Base-EX, LC Singlemode, 40km, 1310nm

  • Mfr # SFP-1000SM-LC1310

  • Zoro # G814921925


product price: $34.85
/ea

Key Features

Fiber Type
Singlemode
Shape
Square
Compliance
SFF-8472
Maximum Data Transfer Rate
1 Gbps
Laser Type
DFB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1000SM-LC1310
Zoro #
G814921925
UPC #
-
Country of Origin
China

Dimensions

Wavelength
1310nm
Length
5 in
Depth
1.3125 in
Width
3.3125 in

Details

Fiber Type
Singlemode
Shape
Square
Item
SFP Optical Transceiver
Compliance
SFF-8472
Maximum Data Transfer Rate
1 Gbps
Laser Type
DFB
Connector
LC
Color
Silver
Power Supply
+3.3V
Includes
SFP
Maximum Transfer Distance
40km
Digital Diagnostic Monitoring
Yes

Description

Enhance your network performance with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules offer versatile, hot-swappable connectivity for a wide range of networking equipment. Compatible with Cisco and MSA SFF-8472 compliant ports, they're ideal for network repairs or upgrades.Key Features: Data Rate: 1.25 Gbps Laser Type: DFB Laser Mode: Full Duplex Optical Wavelength: 1310nm Fiber Type: Singlemode 9/125 Max Distance: 40 kilometers over 9/125 Fiber Optical Output Power: -9 to -3 dBm Receiving Sensitivity: -22 dBmThese SFP modules offer flexibility and efficiency, reducing the need for excess units and surplus fiber often required in fixed installations. Their compact design and hot-swappable capability allow for quick and easy network connectivity, maximizing your equipment's potential.Upgrade your network infrastructure with these reliable and high-performance Cisco Equivalent SFP Fiber Modules from Networx. Experience improved network connectivity and reduced maintenance time with these versatile optical modules.


  • •Extended Range: Supports singlemode fiber transmission up to 40 kilometers, ideal for long-distance networking.
  • •Gigabit Speed: Provides 1000Base-EX data transfer for high-speed, reliable connections.
  • •Optimized for 1310nm Wavelength: Ensures efficient and stable data transmission over long distances.
  • •Digital Diagnostic Monitoring (DDM): Monitors performance in real time, enhancing network reliability.
  • •Compact LC Connector: Designed for space-saving installations, ensuring strong and stable connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.