SFP Gigabit Fiber Module - 1000Base-LX, LC Singlemode, 20km, 1310nm

  • Mfr # SFP-1000SM20-LC

  • Zoro # G014921930


product price: $28.15
/ea

Key Features

Maximum Data Transfer Rate
1 Gbps
Connector
LC
Color
Silver
Maximum Transfer Distance
20km
Depth
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000SM20-LC
Zoro #
G014921930
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3125 in
Length
5 in
Width
3.3125 in
Wavelength
1310nm

Details

Maximum Data Transfer Rate
1 Gbps
Connector
LC
Color
Silver
Item
SFP Optical Transceiver
Maximum Transfer Distance
20km
Fiber Type
Singlemode
Compliance
SFF-8472
Laser Type
FP
Power Supply
+3.3V
Includes
SFP
Shape
Square

Description

Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules are designed for versatile network connectivity, offering quick and easy installation across a wide range of networking equipment. Compatible with Cisco and MSA SFF-8472 compliant ports, these modules are ideal for network repairs and upgrades.The SFP standard allows for exceptional flexibility, reducing the need for excess units and surplus fiber typically required in fixed installations. These hot-swappable media connectors ensure seamless integration and minimal downtime during network modifications.Key Features: Data Rate: 1.25 Gbps Laser Type: FP Laser Mode: Full Duplex Optical Wavelength: 1310nm Fiber Type: Singlemode 9/125 micron Maximum Distance: 20 kilometers over 9/125 Fiber Optical Output Power: -9 to -3 dBm Receiving Sensitivity: -22 dBmThese SFP modules deliver reliable performance and compatibility, making them an excellent choice for network administrators looking to optimize their infrastructure. Whether you're expanding your network or replacing existing components, these Cisco Equivalent SFP Fiber Modules provide the flexibility and efficiency you need to keep your network running smoothly.Upgrade your network connectivity today with Networx SFP Fiber Modules, designed to meet the demands of modern networking environments while ensuring compatibility with your existing Cisco equipment.


  • •Long-Distance Capability: Supports singlemode fiber transmission up to 20 kilometers, ideal for extended networks.
  • •Gigabit Ethernet Speed: Provides 1000Base-LX data transmission for fast and reliable network performance.
  • •1310nm Wavelength: Optimized for long-range communication using the 1310nm wavelength.
  • •Compact SFP Form Factor: Easily integrates into switches and routers for high-density networking solutions.
  • •LC Connector: Ensures stable, high-quality connections with LC fiber interfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.