Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

New Age Food Service Dolly, 100 lb. 99260H

Food Service Dolly, 100 lb. (Discontinued)

  • Mfr # 99260H
  • Zoro # G2311307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99260H
Zoro #
G2311307
UPC #
715347279025
Country of Origin
Unknown

Dimensions

Overall Width
19"
Overall Height
32"
Overall Length
25-1/2"
Shelf Width
19"
Shelf Length
25-1/2"
Caster Dia.
3 in
Shelf Width (In.)
19
Caster Wheel Dia.
3 in
Caster Size (In.)
3

Details

Item
Food Service Dolly
Load Capacity
100 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
For Use With
Chill Tray
Includes
Handle
Load Capacity (Lb.)
100
Caster Wheel Type
Plate/Swivel

Description

Food Service Dolly, Overall Length 25 1/2 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.