Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

New Age Food Service Dolly, 100 lb. 99261

Food Service Dolly, 100 lb. (Discontinued)

  • Mfr # 99261
  • Zoro # G2311298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99261
Zoro #
G2311298
UPC #
715347164215
Country of Origin
Unknown

Dimensions

Overall Width
21"
Overall Height
6"
Overall Length
21"
Shelf Length
21"
Shelf Width
21"
Caster Dia.
3 in
Shelf Width (In.)
21
Caster Wheel Dia.
3 in
Caster Size (In.)
3

Details

Item
Food Service Dolly
Load Capacity
100 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
For Use With
Glass Rack
Load Capacity (Lb.)
100
Caster Wheel Type
Plate/Swivel

Description

Food Service Dolly, Overall Length 21 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.