Enclosed Pan Rack, 68 1/4 in H, Aluminum
Mfr # 98063
Zoro # G609001344
product price: $4,569.99
/eaKey Features
Number of Slots
10
Material
Aluminum
Nesting
No
Product Type
Enclosed Display Cabinet
Includes Top
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98063
Zoro #
G609001344
UPC #
715347159419
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in
Details
Item
Enclosed Pan Rack
Number of Slots
10
Material
Aluminum
Nesting
No
Product Type
Enclosed Display Cabinet
Includes Top
No
NSF Certified
Yes
Description
Enclosed Pan Rack, Nesting No, Overall Height 68 1/4 in, Brake No, Overall Width 20 7/8 in, Product Type Enclosed Display Cabinet, Caster Type (4) Swivel Plate, Depth 27 5/8 in, Distance Between Shelves 5 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.