Metal Shelving Unit, 24"D x 60"W x 48"H, 2 Shelves, Aluminum, Color: Silver

  • Mfr # 1027TB

  • Zoro # G8055805


product price:  $764.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
60 in
Overall Depth
24 in
Overall Height
48 in
Shelf Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027TB
Zoro #
G8055805
UPC #
715347100152
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
48 in
Height
48"
Depth
24"
Width
60"

Details

Item
Rack,2-Shelf,T-Bar,60"x24"x48",Welded
Color
Silver
Shelf Capacity
1000 lb.
Number of Shelves
2
Shelf Style
T-Bar
Material
Aluminum
Shelf Configuration
Standalone
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,000 lb
Assembled
Assembled
Load Capacity per Shelf
1,000 lb

Description

Rack,2-Shelf,T-Bar,60 In.x24 In.x48 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 2,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.