Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

New Age Natural Polyethylene Lid 0360L

Natural Polyethylene Lid (Discontinued)

  • Mfr # 0360L
  • Zoro # G3046368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0360L
Zoro #
G3046368
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
25 in

Details

Color
Natural
Material
Polyethylene
Item
Lid
Used With Bin or Container Style
Storage Tote

Description

Lid, Color Natural, Material Polyethylene, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.