Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Natural Polyethylene Lid 0381L

Natural Polyethylene Lid (Discontinued)

  • Mfr # 0381L
  • Zoro # G3046429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381L
Zoro #
G3046429
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Width
22 1/2 in

Details

Color
Natural
Material
Polyethylene
Item
Lid
Used With Bin or Container Style
Storage Tote

Description

Lid, Color Natural, Material Polyethylene, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.