Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

New Age Standard Platform Truck, 800 lb. 98667

Standard Platform Truck, 800 lb. (Discontinued)

  • Mfr # 98667
  • Zoro # G3046535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98667
Zoro #
G3046535
UPC #
715347197602
Country of Origin
Unknown

Dimensions

Overall Height
51-9/16"
Deck Length
48"
Deck Width
26-1/4"
Caster Wheel Width
2 in
Extended Length
48"
Deck Height
9-1/8"
Caster Wheel Dia.
6 in

Details

Load Capacity
800 lb.
Item
Platform Truck
Handle Type
Removable Cross-bar
Number of Caster Wheels
4
Frame Material
Aluminum
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Deck Material
Aluminum

Description

Platform Truck, Load Capacity 800 lb, Overall Height 51 9/16 in, Deck Material Aluminum, Deck Height 9 1/8 in, Deck Length 48 in, Deck Width 26 1/4 in, Frame Material Aluminum, Handle Type Removable Cross-bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.