Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99640
Zoro #
G3504195
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
70-1/4"
Overall Length
52-5/16"
Overall Width
21-3/4"
Top Step Height
38"
Shelf Length
35-5/8"
Caster Width
2"
Caster Dia.
6"
Shelf Width
16"
Details
Color
Silver
Load Capacity
800 lb.
Item
Stock Picking Ladder Cart
Number of Shelves
2
Construction
Aluminum
Caster Material
TPR
Distance Between Shelves
31"
Handle
Extended Push
Number of Steps
3
Caster Type
(2) Rigid, (2) Swivel
Description
Stock Picking Ladder Cart, Load Capacity 800 lb, Shelf Length 35 5/8 in, Shelf Width 16 in, Number of Shelves 2, Distance Between Shelves 31 in, Top Step Height 38 in, Color Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.