Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 14, MUELSDBB

  • Mfr # MUELSDBB-14D

  • Zoro # G516503818


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Outsole Material
Rubber
Metatarsal Guard
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-14D
Zoro #
G516503818
UPC #
810138880692
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
14
Width
D

Details

Item
Athletic Shoe
Toe Cap Material
Composite
Outsole Material
Rubber
Metatarsal Guard
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Completely Non Metallic
Yes
Insole Material
Polyurethane
Liner Material
Polyester
Toe Shape
Round
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Waterproof
No
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Style Family
Athletic Shoe
Conductive
No
Insulated
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Style Number
MUELSDBB
Shank Material
Composite
Oil-Resisting Sole
Yes
Closure
Lace Up
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
Yes
Electrical Hazard Rated
No
Midsole Material
EVA
Puncture-Resistant Sole
No
Color
Black
Midsole Technology
ACTIVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Non Metallic Upper
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Gender
Men's
Upper Material
Leather, Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.