Men's Athletic Shoe, Black, Gray, 11, MUELEHBG

  • Mfr # MUELEHBG-11-2E

  • Zoro # G116503829


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Conductive
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-11-2E
Zoro #
G116503829
UPC #
810119139818
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Overall Height
3 in

Details

Heel Definition
Flat Heel
Conductive
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Color
Black, Gray
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Midsole Material
EVA
Liner Material
Polyester
Insulated
No
Toe Shape
Round
Puncture-Resistant Sole
No
Closure
Lace Up
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Technology
ACTIVA
Style Number
MUELEHBG
All-Leather Upper
No
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Metatarsal Guard
No
Toe Cap Material
Composite
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Static Dissipative
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Gender
Men's
Shank Material
Composite
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products