
Men's Athletic Shoe, Black/Gray, 8, MIDLOGIGS
Mfr # MIDLOGIGS-8-2E
Zoro # G710863220
product price: $118.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black/Gray
Size
8
Style Number
MIDLOGIGS
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIDLOGIGS-8-2E
Zoro #
G710863220
UPC #
810119133625
Country of Origin
China
Dimensions
Size
8
Width
EE
Size (PRINT)
8
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.