Men's Athletic Shoe, Blue, Coffee, 11 1/2, MUELEHBC

  • Mfr # MUELEHBC-11.5-2E

  • Zoro # G916503869


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-11.5-2E
Zoro #
G916503869
UPC #
810119139962
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11 1/2
Width
EE

Details

Electrical Hazard Rated
Yes
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Insole Material
Polyurethane
Wide Toe Cap
Yes
Liner Material
Polyester
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Insulated
No
Item
Athletic Shoe
Construction
Cemented
Gender
Men's
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Coffee
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Removable Insole
Yes
All-Leather Upper
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
MUELEHBC
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Waterproof
No
Oil-Resisting Sole
Yes
Static Dissipative
No
Conductive
No
Toe Shape
Round
Heel Definition
Flat Heel
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.