Men's Athletic Shoe, Blue, Coffee, 11, MUELEHBC

  • Mfr # MUELEHBC-11-2E

  • Zoro # G316503858


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
ACTIVA
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-11-2E
Zoro #
G316503858
UPC #
810119139955
Country of Origin
Viet Nam

Dimensions

Width
EE
Overall Height
3 in
Size
11

Details

Midsole Technology
ACTIVA
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Insulated
No
Color
Blue, Coffee
Electrical Hazard Rated
Yes
Toe Shape
Round
Conductive
No
Removable Insole
Yes
Midsole Material
EVA
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Completely Non Metallic
Yes
Liner Material
Polyester
Metatarsal Guard
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Waterproof
No
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Outsole Material
Rubber
Construction
Cemented
Style Number
MUELEHBC
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Static Dissipative
No
Insole Material
Polyurethane
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.