Men's Athletic Shoe, Green, 7, MUFCCEHAG

  • Mfr # MUFCCEHAG-7-2E

  • Zoro # G516503993


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Liner Material
Polyester
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-7-2E
Zoro #
G516503993
UPC #
810138881835
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
7

Details

Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
MUFCCEHAG
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, PU, Removable Insole
Non-Marking Sole
Yes
All-Leather Upper
No
Gender
Men's
Midsole Material
EVA
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Insole Material
Polyurethane
Upper Material
Synthetic Fabric
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Heel Definition
Flat Heel
Insulation Technology
No
Metatarsal Guard
No
Construction
Cemented
Removable Insole
Yes
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Waterproof
No
Outsole Technology
AT Tread
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
Fresh Foam
Toe Shape
Round
Puncture-Resistant Sole
No
Closure
Lace Up
For Outdoor Traction
Yes
Color
Green
Conductive
No
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.