Men's Athletic Shoe, Green, 8 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-8.5D

  • Zoro # G116503843


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Overall Height
3 in
Construction
Cemented
Outsole Technology
AT Tread
Slip-Resistance Value - Mark II - Oily/Wet
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-8.5D
Zoro #
G116503843
UPC #
810138881729
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
8 1/2

Details

Static Dissipative
No
Construction
Cemented
Outsole Technology
AT Tread
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Shank Material
Composite
Insole Material
Polyurethane
Midsole Technology
Fresh Foam
Outsole Material
Rubber
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Conductive
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Color
Green
Style Number
MUFCCEHAG
Midsole Material
EVA
All-Leather Upper
No
Wide Toe Cap
Yes
Removable Insole
Yes
Upper Material
Synthetic Fabric
Insulation Technology
No
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, PU, Removable Insole
Metatarsal Guard
No
Heel Definition
Flat Heel
Gender
Men's
For Outdoor Traction
Yes
Insulated
No
Chemical-Resisting Sole
Yes
Waterproof
No
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.