Men's Athletic Shoe, Green, 8, MUFCCEHAG

  • Mfr # MUFCCEHAG-8-2E

  • Zoro # G516503894


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Insulation Technology
No
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Gender
Men's
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-8-2E
Zoro #
G516503894
UPC #
810138881859
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
EE

Details

Insulation Technology
No
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Gender
Men's
Color
Green
Shank Material
Composite
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Wide Toe Cap
Yes
Outsole Technology
AT Tread
Conductive
No
Non-Marking Sole
Yes
Style Number
MUFCCEHAG
Insulated
No
Outsole Material
Rubber
Closure
Lace Up
Toe Shape
Round
Item
Athletic Shoe
Midsole Material
EVA
Liner Material
Polyester
Puncture-Resistant Sole
No
Construction
Cemented
Midsole Technology
Fresh Foam
Static Dissipative
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, PU, Removable Insole
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Upper Material
Synthetic Fabric
For Outdoor Traction
Yes
Non Metallic Upper
Yes
All-Leather Upper
No
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.