Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 8

  • Mfr # MIDEVOLBG-8D

  • Zoro # G210863218


product price:  $99.49
/pr
Free Shipping & Returns

Key Features

Size
8
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-8D
Zoro #
G210863218
UPC #
810119135148
Country of Origin
China

Dimensions

Size
8
Size (PRINT)
8
Width
D

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Insole Technology
Comfort Insert
Insole Material (PRINT)
EVA
Conductive
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Cushioned
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material
EVA
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Toe Shape
Round
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Completely Non Metallic
No
Insulated
No
Construction
Cemented
Puncture Resistant Insole
No
Style Number
MIDEVOLBG
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Alloy
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.