Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 9

  • Mfr # MIDEVOLBG-9D

  • Zoro # G210863140


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-9D
Zoro #
G210863140
UPC #
810119135162
Country of Origin
China

Dimensions

Size
9
Width
D
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Conductive
No
Metal Chip Resisting Sole
Yes
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Gender (PRINT)
Men's
Insole Technology
Comfort Insert
Non Metallic Upper
Yes
Style Number
MIDEVOLBG
Insole Material (PRINT)
EVA
Oil Resisting Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Midsole Technology (PRINT)
Cushioned
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Puncture Resistant Insole
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Technology
Cushioned
Toe Shape
Round
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.