Women's Athletic Shoe, 6 D, Black/Purple, WIDEVOLBL

  • Mfr # WIDEVOLBL-6D

  • Zoro # G610865348


product price:  $99.49
/pr
Free Shipping & Returns

Key Features

Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLBL-6D
Zoro #
G610865348
UPC #
810119137142
Country of Origin
China

Dimensions

Size
6
Width
D
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard
No
Toe Cap Material
Alloy
Insole Material
EVA
Oil Resisting Sole
Yes
Toe Shape
Round
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Style Family
Athletic Shoe
Conductive
No
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Insole Technology
Comfort Insert
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Puncture-Resistant Sole (PRINT)
No
Manufacturers Suggested Sole Slip Rating
Best
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Heel Definition
Flat Heel
Midsole Technology
Cushioned
Insulated
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.