Women's Athletic Shoe, 7 D, Black/Purple, WIDEVOLBL

  • Mfr # WIDEVOLBL-7D

  • Zoro # G910865345


product price:  $99.49
/pr
Free Shipping & Returns

Key Features

Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLBL-7D
Zoro #
G910865345
UPC #
810119137166
Country of Origin
China

Dimensions

Size
7
Width
D
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Static Dissipative
No
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Shape
Round
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metatarsal Guard
No
Insole Technology
Comfort Insert
Puncture-Resistant Sole (PRINT)
No
Insole Material
EVA
Heel Definition
Flat Heel
Completely Non Metallic
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
All-Leather Upper
No
Non Metallic Upper
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Midsole Technology
Cushioned
Electrical Hazard Rated
Yes
Construction
Cemented
Toe Cap Material
Alloy
Puncture Resistant Insole
No
Midsole Technology (PRINT)
Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.